Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK
Mfr # 37NWS2
Zoro # G2453970
product price: $609.99
/pk 1000, $0.61/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Material Steel
- Nut Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37NWS2
- Zoro # G2453970
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Spring Nut |
Nut Material | Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
Wing Nuts,3/8-16 WELD NUT S2 CE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx6mm, PK100 (M51260.060.0006)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel (WWG360606305)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 40 mm L (930541)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #10-32, Steel, Plain Finish, 1000 PK (11NWS2)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138332003)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK (215332)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7988-1420-3B)
- Zoro Select Spring Nuts & Cage Nuts