Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 10 PK
Mfr # 136851002
Zoro # G2712385
original price:
$5.69
5% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Nut Shape U
- Minimum Panel Thickness 1.27 in
- Maximum Panel Thickness 1.91 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 136851002
- Zoro # G2712385
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.71 in |
Overall Width | 0.69 in |
Dia./Thread Size | 1/4"-20 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.127 in, Maximum Panel Thickness 0.191 in, Overall Width 0.69 in, Overall Length 0.71 in, Hole Center to Outside Edge 0.375 in, System of Measurement Inch, Thread Size 1/4 In.-20, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, For Use in Systems Blind Assembly, Lock Type Distorted Thread, Material Grade/Class Not Graded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 8-1/4" L, Carbon Steel Zinc Plated, 10 PK (05065S-PWR)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138332003)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (5753PK)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 1000 PK (215356)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV1)
- ZORO SELECT Spring Nut, 1/2"-13, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7969-1213-3B)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC9)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76291)
- Zoro Select Spring Nuts & Cage Nuts