Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, 1/2"-13, Square Shape, Steel, Not Graded, Zinc Plated Finish
Mfr # ADVD7969-1213-3B
Zoro # G6883849
product price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Nut Shape Square
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADVD7969-1213-3B
- Zoro # G6883849
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 0.91 in |
Overall Width | 0.86 in |
Nut Height | 39/64 in |
Length | 0.91 in |
Length (Straight Wireway) | 0.91 in |
Head Height | 0.609 in |
Width | 0.86 in |
Dia./Thread Size | 1/2"-13 |
Description
Spring Nut, Nut Shape Cage Nut, Nut Finish Zinc Plated, Nut Material Steel, Minimum Panel Thickness 0.093 in, Maximum Panel Thickness 0.126 in, Overall Width 0.84 in, Overall Length 0.87 in, Hole Center to Outside Edge 0.588 to 0.593 in, System of Measurement Inch, Thread Size 1/2 In.-13, Cage Finish Zinc Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, 18-8 Stainless Steel Plain, 25 PK (WW-1270)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.040.1000)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7953-5618-3B)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- ZORO SELECT Spring Nut, M6.3, U Shape, Steel, Zinc Yellow Finish (5MTZ2)
- ZORO SELECT Spring Nut, M5-0.80, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG5)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV3)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- Zoro Select Spring Nuts & Cage Nuts