Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK
Mfr # 1LBE2
Zoro # G3189846
original price:
$7.49
10% off
new price: $6.69
/pk 25, $0.27/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBE2
- Zoro # G3189846
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.95 in |
Overall Width | 1/2 in |
Length | 0.95 in |
Length (Straight Wireway) | 0.95 in |
Dimensional Standards | SAE 1050 |
Width | 0.5 in |
Dia./Thread Size | #10 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.045 in, Maximum Panel Thickness 0.062 in, Overall Width 0.5 in, Overall Length 0.95 in, Hole Center to Outside Edge 0.562 in, System of Measurement Inch, Thread Size #10, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6253WC10)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.100.0900)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.060.0060)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- ZORO SELECT Cage Nut, M6, Square Shape, Steel, Zinc Plated Finish (M6-064NCAG)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-832-3B)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- ZORO SELECT Cage Nut, #6-32, Square Shape, Steel, Zinc Plated Finish (0608NCAG)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB6)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- Zoro Select Spring Nuts & Cage Nuts