Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 215321
Zoro # G4752235
product price: $314.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Nut Shape U
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215321
- Zoro # G4752235
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.56 in |
Overall Width | 0.63 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.04 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C8120-10-4 Type U Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.019.0150)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20308)
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0137)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (M01210.140.0050)
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7937-3816-3B)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7998-1420-4)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Black Phosphate Finish, 2000 PK (215020)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV7)
- Zoro Select Spring Nuts & Cage Nuts