Shop All Spring Nuts & Cage Nuts
This Product is Discontinued
Zoro Select
Spring Nut, #10, J Style Spring Nut Shape, Steel, Grade 1050, Phosphate Finish, 50 PK (Discontinued)
Mfr # 1LBB1
Zoro # G2779174
This Product is Discontinued
Key Features
- Thread Size #10
- Nut Shape J Style Spring Nut
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LBB1
- Zoro # G2779174
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.97 in |
Overall Width | 0.5 in |
Length | 0.97 in |
Dimensional Standards | SAE 1050 |
Dia./Thread Size | #10 |
Width | 0.5 in |
Description
Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.04 in, Overall Width 0.5 in, Overall Length 0.97 in, Hole Center to Outside Edge 0.562 in, System of Measurement Inch, Thread Size #10, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.