Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 215066
Zoro # G4750424
product price: $225.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Nut Shape J
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215066
- Zoro # G4750424
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.58 in |
Overall Width | 0.63 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C8050-10-4 Type J Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-231-G1000)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-5/16" L, PK50 (WWG-BPS-207)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 25 PK (M07160.100.0180)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138332003)
- ZORO SELECT Spring Nut, M6.3, U Shape, Steel, Zinc Yellow Finish (5MTZ2)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Phosphate Finish, 10 PK (ADVD7957-5618-4)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7998-1420-4)
- Zoro Select Spring Nuts & Cage Nuts