Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK
Mfr # 215084
Zoro # G4752971
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Nut Shape J
- Minimum Panel Thickness 0.031 in
- Nut Material Steel
- Nut Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 215084
- Zoro # G4752971
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.97 in |
Overall Width | 0.5 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.031 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C8054-10-4 Type J Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07304)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0467-188)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK (215130)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (5753PK)
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1024-3B)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ5)
- ZORO SELECT Cage Nut, #8-32, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE4)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- Zoro Select Spring Nuts & Cage Nuts