Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10-32, Steel, Plain Finish, 1000 PK
Mfr # 11NWS2
Zoro # G2453715
product price: $272.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Material Steel
- Nut Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NWS2
- Zoro # G2453715
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Spring Nut |
Nut Material | Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
Wing Nuts,10-32 WELD NUT S2 CEN,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.100.0050)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 5", Low CSZ, Clear (CLPZ-0375-5000/B)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- AMPG Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1985)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK (37NWS2)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, 18-8 Stainless Steel (31NCAG188)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB4)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7956-1420-3B)
- Zoro Select Spring Nuts & Cage Nuts