Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10-32, J Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 215020
Zoro # G4749149
product price: $182.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Nut Shape J
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215020
- Zoro # G4749149
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Length | 0.59 in |
Overall Width | 0.63 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.04 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C8043-1032-4 Type J Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- ZORO SELECT Cage Nut, #6-32, Square Shape, Steel, Zinc Plated Finish (0608NCAG)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC9)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- ZORO SELECT Spring Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR9)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- VAST Spring Nut, 1/2"-13, 25 PK (V201 1/2-25)
- Zoro Select Spring Nuts & Cage Nuts