Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK
Mfr # ADVD7941-1024-3B
Zoro # G6880802
product price: $5.59
/pk 25, $0.22/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Nut Shape Square
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADVD7941-1024-3B
- Zoro # G6880802
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Overall Length | 0.52 in |
Overall Width | 0.54 in |
Length | 0.52 in |
Nut Height | 3/8 in |
Length (Straight Wireway) | 0.52 in |
Head Height | 0.375 in |
Width | 0.54 in |
Dia./Thread Size | #10-24 |
Description
Spring Nut, Nut Shape Cage Nut, Nut Finish Zinc Plated, Nut Material Steel, Minimum Panel Thickness 0.064 in, Maximum Panel Thickness 0.105 in, Overall Width 0.49 in, Overall Length 0.52 in, Hole Center to Outside Edge 0.375 to 0.380 in, System of Measurement Inch, Thread Size #10-24, Cage Finish Zinc Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/4"-16 (5402-12)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151370)
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE8)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE2)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV1)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD4)
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- Zoro Select Spring Nuts & Cage Nuts