Shop All Chain Door Guards
Zoro Select
Spring Loaded Chain Bolts, Zinc
Mfr # 1WAD4
Zoro # G0735095
original price:
$10.77
21% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Length 3 in
- Width 1 1/2 in
- Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WAD4
- Zoro # G0735095
- UPC # 190735033043
- Country of Origin Taiwan, Province of China
- Category Chain Door Guards
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Height | 11/16 in |
Bolt Length | 3 in |
Throw Size | 1/2 in |
Bolt Head Dia. | 3/8 in |
Chain Length | 24 in |
Details
Item | Chain Bolt |
Finish | zinc |
Material | Steel |
Hardware | Included |
Holes per Leaf | 6 |
Operation Type | Surface and Angle Strike |
Includes | Hardware |
Type | Surface and Angle Strike |
Description
Chain Bolt, Operation Type Surface and Angle Strike, Zinc Finish, Material Steel, Length 3 in, Width 1 1/2 in, Height 11/16 in, Bolt Length 3 in, Bolt Head Dia. 3/8 in, Throw Size 1/2 in, Chain Length 24 in, Holes per Leaf 6, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (303CS48)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5035W)
- BLUM 0mm Expando Dowel Wing Baseplate for Cliptop Hinges (174E6100.01)
- ZORO SELECT Chain Door Guard, Slide Bar, Satin Chrome (1HEX7)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- ZORO SELECT Auxiliary Lock, Night Latch, Plastic (16-108H)
- ZORO SELECT Bolt, Chain, 6 In L (4PE12)
- ZORO SELECT Spring Loaded Chain Bolts, Brass (1WAD8)
- IVES Chain Door Guard Stn Nic (481F15)
- NATIONAL MFG/SPECTRUM BRANDS HHI BB DR Secur Guard (N199-679)
- Zoro Select Chain Door Guards