Shop All Door Stops
Zoro Select
Spring Door Stop, Steel
Mfr # 4JG94
Zoro # G3109066
original price:
$0.99
10% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Brass
- Mounting Type Wall Mount
- Material Steel
- Finish Bright Brass
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JG94
- Zoro # G3109066
- UPC # 190735044414
- Country of Origin China
- Category Door Stops
Dimensions
Base Dia. | 1 in |
Details
Item | Spring Door Stop |
Color | Bright Brass |
Mounting Type | Wall Mount |
Material | Steel |
Finish | Bright Brass |
Projection | 3 in |
Mounting Style | Screw-In |
Hardware | Not included |
Includes | Wood Screw Mounting Hardware |
Mounting | Screw In |
Description
Spring Door Stop, Mounting Type Wall Mount, Finish Bright Brass, Base Dia. 1 in, Projection 3 in, Mounting Style Screw-In, Material Steel, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30120047028 (030120047028)
- BARSKA Key Cabinet, 64 Capacity, 18" H (CB12486)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR7)
- ZORO SELECT Rigid Door Stop, Steel, Bronze (1XNP3)
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- YALE COMMERCIAL Rockwood Door Stop W/ Holder Automatic (85844)
- Zoro Select Door Stops & Holders