Shop All Door Stops
Zoro Select
Spring Door Stop, Steel, 15/16"H x 1"W
Mfr # 1RCT2
Zoro # G1005803
product price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Type Wall Mount
- Finish Brass
- Length 3 in
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCT2
- Zoro # G1005803
- UPC # 190735032008
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 3 in |
Height | 15/16 in |
Width | 1 in |
Base Dia. | 1 in |
Details
Item | Spring Door Stop |
Material | Steel |
Mounting Type | Wall Mount |
Finish | Brass |
Projection | 3 in |
Hardware | Not included |
Mounting Style | Screw-In |
Mounting | Screw In |
Description
Spring Door Stop, Mounting Type Wall Mount, Finish Brass, Base Dia. 1 in, Projection 3 in, Length 3 in, Height 15/16 in, Width 1 in, Mounting Style Screw-In, Material Steel, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASTY HARDWARE Super Saver Birdcage 375 in Cabinet Pull Aged Oil Rubbed Bronze (P8142010B)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC036080)
- RICHELIEU HARDWARE 11-5/16 in. (288 mm) Center-to-Center Matte Black Functional Drawer Pull (BP6211288900)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UO- TB EN)
- ZORO SELECT Door Stop, Door Mount, Plated (19-143SN)
- ZORO SELECT Spring Door Stop, Steel (1XNN3)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- ZORO SELECT Door Stop, Door Mount, Plated (900-10823)
- DELTANA Wall Mount Bumper With Holder Satin Nickel (SAHW325U15)
- Zoro Select Door Stops