Shop All Pegboard Hooks
Zoro Select
Spring Clip Spray Can Holder, 2 In, PK5
Mfr # 5TPL7
Zoro # G2547474
original price:
$9.36
9% off
new price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 2 in
- Construction welded
- Hole Spacing 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPL7
- Zoro # G2547474
- UPC # 190735532393
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 2 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 in |
Details
Material | Steel |
Construction | welded |
Hole Spacing | 1 1/2 in |
Finish | Black |
Hold Range | 1-1/2 to 2-3/4" |
Hole Shape | Square |
Color | Black |
Type | Locking Style |
Item | Extended Spring Clip |
Projection | 2" |
Locking System | Screw-In |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Accessory Type | Extended Spring Clip |
Description
Extended Spring Clip, Overall Length 3 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, Extended Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Blue (35-IWRK-400-GVBU)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- MANHATTAN COMFORT Mulberry Open 2 Sectional Corner Closet, White (110GMC1)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- ZORO SELECT Tool Holder, Pk5 (6YE18)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPF8)
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- Zoro Select Pegboard Hooks