Shop All Pegboard Hooks
Zoro Select
Spring Clip, Pk5
Mfr # 6YE14
Zoro # G2417861
product price: $1.49
/pk 5, $0.30/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 1/2 in
- Overall Depth 1 1/2 in
- Projection 1-1/2"
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE14
- Zoro # G2417861
- UPC # 190735546659
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 1/2 in |
Details
Material | Steel |
Projection | 1-1/2" |
Color | Silver |
Construction | welded |
Hold Range | 3/4 to 1-1/4" |
Hole Spacing | 1 1/2 in |
Finish | Zinc-Plated |
Hole Shape | Square |
Item | Standard Spring Clip |
Locking System | Screw-In |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Shop By | Closeouts |
Description
Standard Spring Clip, Overall Length 1 1/2 in, Overall Width 1 1/2 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- ULTRATECH Pop Up Fill Gauge (9985)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Single Rod, Pk5 (6YB83)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- Zoro Select Pegboard Hooks