Shop All Pegboard Hooks
Zoro Select
Spring Clip, Pk5
Mfr # 6YE13
Zoro # G1986485
original price:
$5.09
9% off
new price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 3/8 in
- Overall Depth 1 1/4 in
- Hole Size 3/8 in
- Hole Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE13
- Zoro # G1986485
- UPC # 190735546642
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 3/8 in |
Overall Depth | 1 1/4 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 1/4 in |
Details
Material | Steel |
Hole Shape | Square |
Hold Range | 1/2 to 3/4" |
Locking System | Hanging |
Item | Standard Spring Clip |
Color | Silver |
Construction | welded |
Hole Spacing | 1 1/2 in |
Projection | 1-1/4" |
Finish | Zinc-Plated |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Standard Spring Clip, Overall Length 1 1/4 in, Overall Width 1 3/8 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- ZORO SELECT Double Rod, Pk5 (6YB94)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- ZORO SELECT Shelf (6YE21)
- ZORO SELECT Single Rod, Pk5 (6YB90)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG3)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- Zoro Select Pegboard Hooks