Shop All Pegboard Hooks
Zoro Select
Spring Clip, Pk5
Mfr # 6YE11
Zoro # G1207166
product price: $1.09
/pk 5, $0.22/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 7/8 in
- Overall Depth 7/8 in
- Construction welded
- Projection 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE11
- Zoro # G1207166
- UPC # 190735546628
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 7/8 in |
Overall Depth | 7/8 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Details
Material | Steel |
Construction | welded |
Projection | 7/8" |
Hold Range | 1/4 to 1/2" |
Hole Shape | Square |
Item | Extended Spring Clip |
Locking System | Hanging |
Color | Silver |
Hole Spacing | 1 1/2 in |
Finish | Zinc-Plated |
Accessory Type | Extended Spring Clip |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Shop By | Closeouts |
Description
Extended Spring Clip, Overall Width 7/8 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Extended Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- GENOVA PRODUCTS Drum Trap (PVC 00720X 0600HA)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- Zoro Select Pegboard Hooks