Shop All Pegboard Hooks
Zoro Select
Spring Clip, Pk5
Mfr # 6YE10
Zoro # G2749862
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 2 in
- Hole Size 3/8 in
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YE10
- Zoro # G2749862
- UPC # 190735546611
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 2 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 in |
Details
Material | Steel |
Finish | Zinc-Plated |
Construction | welded |
Hold Range | 1-1/2 to 2-3/4" |
Item | Extended Spring Clip |
Projection | 2" |
Hole Shape | Square |
Hole Spacing | 1 1/2 in |
Locking System | Hanging |
Color | Silver |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Accessory Type | Extended Spring Clip |
Description
Extended Spring Clip, Overall Length 3 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Extended Spring Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Red (QSB202RD)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- Zoro Select Pegboard Hooks