Shop All Spring Assortments
Zoro Select
Spring Asst, Cut to Length Compr, 16 Pcs
Mfr # 3HPU6
Zoro # G7485581
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Material Carbon Steel
- Finish zinc plated
- Number of Pieces 16
- Number of Sizes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPU6
- Zoro # G7485581
- Country of Origin United States
- Category Spring Assortments
Dimensions
Number of Sizes | 8 |
Details
Item | Spring Assortment |
Type | Compression |
Material | Carbon Steel |
Finish | zinc plated |
Number of Pieces | 16 |
Includes | 12 in Lengths (2) Each: 0.254x0.032 in, 0.38x0.048 in, 0.432x0.054 in, 0.50x0.063 in, 0.576x0.072 in, 0.64x0.08 in, 0.732x0.092 in, 0.844x0.106 in |
Description
12in Cut-to-Length Compressn Asst loose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tru Lock Multipoint (56-161)
- KWIKSET Plastic Strike Box (81640-003)
- RAYMOND Inch Series Die Spring, PK10 (104305)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6840KA-10G111)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 218 PC (1NDW2)
- ZORO SELECT Spring Assort, Compr, Stl, 100 Pieces (3HPU4)
- ZORO SELECT Spring Asst, Compress, 302 SS, 150 PC (1NDW8)
- ZORO SELECT Spring Asst, Compression, Stl, 150 PC (1NDW6)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 20 Pieces (3HPU7)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 90 Pieces (3HPU2)
- CENTURY SPRING No. 1 Small Spring Assortment (#1ASSMT)
- Zoro Select Spring Assortments