Shop All Disc Springs
Zoro Select
Spring Assort, Wave Spring, Steel/SS, 62Pcs
Mfr # 3HPU9
Zoro # G5700773
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave Disc
- Material Carbon Steel and Stainless Steel
- Includes Stainless Steel (2) Each: 0.134x0.183x0.0035, 0.194x0.242x0.0057 in, 0.243x0.305x0.0066 in, 0.265x0.367x0.006 in, 0.35x0.492x0.007 in, 0.44x0.618x0.008 in, 0.531x0.734x0.009 in, 0.65x0.855x0.01 in, 0.719x0.925x0.01 in, 1.051x1.351x0.015 in, Carbon Steel (2) Each: 0.265x0.367x0.006 in, 0.35x0.492x0.007 in, 0.397x0.484x0.009 in, 0.44x0.618x0.008 in, 0.459x0.608x0.008 in, 0.531x0.734x0.009 in, 0.588x0.731x0.009 in, 0.65x0.855x0.01 in, 0.719x0.925x0.01 in, 0.78x1.004x0.0105 in, 0.839x1.08x0.0115 in, 0.856x1.102x0.012 in, 0.901x1.159x0.013 in, 0.961x1.235x0.014 in, 1.051x1.351x0.015 in, 1.201x1.543x0.017 in, x0.02 in, 1.239x1.593x0.018 in, 1.261x1.621x0.018 in, 1.404x1.819x0.02 in, 1.575x2.028x0.022 in
- Number of Sizes 31
- Number of Pieces 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPU9
- Zoro # G5700773
- Country of Origin United States
- Category Disc Springs
Dimensions
Number of Sizes | 31 |
Details
Type | Wave Disc |
Material | Carbon Steel and Stainless Steel |
Item | Spring Assortment |
Includes | Stainless Steel (2) Each: 0.134x0.183x0.0035, 0.194x0.242x0.0057 in, 0.243x0.305x0.0066 in, 0.265x0.367x0.006 in, 0.35x0.492x0.007 in, 0.44x0.618x0.008 in, 0.531x0.734x0.009 in, 0.65x0.855x0.01 in, 0.719x0.925x0.01 in, 1.051x1.351x0.015 in, Carbon Steel (2) Each: 0.265x0.367x0.006 in, 0.35x0.492x0.007 in, 0.397x0.484x0.009 in, 0.44x0.618x0.008 in, 0.459x0.608x0.008 in, 0.531x0.734x0.009 in, 0.588x0.731x0.009 in, 0.65x0.855x0.01 in, 0.719x0.925x0.01 in, 0.78x1.004x0.0105 in, 0.839x1.08x0.0115 in, 0.856x1.102x0.012 in, 0.901x1.159x0.013 in, 0.961x1.235x0.014 in, 1.051x1.351x0.015 in, 1.201x1.543x0.017 in, x0.02 in, 1.239x1.593x0.018 in, 1.261x1.621x0.018 in, 1.404x1.819x0.02 in, 1.575x2.028x0.022 in |
Number of Pieces | 62 |
Finish | Plain |
Description
Spring Assort, Wave,Stl and SS, 2 Ea: 0.35x0.492x0.007, 0.44x0.618x0.008, 0.531x0.734x0.009, 0.65x0.855, 0.719x0.925,x0.010, 1.051x1.351x0.015, 0.265x0.367x0.006 SS 2 Ea: 0.134x0.183x0.0035, 0.194x0.242x0.0057, 0.243x0.305x0.0066, Stl 2 Ea: 0.459x0.608x0.008,0.397x0.484, 0.588x0.731, x0.009, 0.78x1.004x0.0105, 0.839x1.08x0.0115, 0.856x1.102x0.0120, 0.901x1.159x0.0130, 0.961x1.235x0.0140, 1.201x1.543x0.0170, 1.201x1.543x0.020, 1.239x1.593, 1.261x1.621,x0.0180, 1.404x1.819x0.020, 1.575x2.028x0.022
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Hinge Spring Adj Brt (LR-112Z-PS)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- MIDWEST FASTENER 3-1/2" Brass Double Bolt Snap Hooks 10PK (52198)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT7)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS, PK6 (1UAB1)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00300-010P1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB7)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- Zoro Select Disc Springs