Shop All Torsion Springs
Zoro Select
Spring Assort, LH Torsion Spring, SS, 36Pcs
Mfr # 3HPV5
Zoro # G5713443
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sizes 12
- Finish Plain
- Type Left Hand Torsion Spring
- Material Stainless Steel
- Includes (3) Each: 90x0.776x0.095 in, 90x0.848x0.106 in, 90x0.989x0.125 in, 90x1.102x0.135 in, 180x0.982x0.106 in, 180x1.082x0.125 in, 180x1.189x0.135 in, 180x1.356x0.125 in, 270x1.342x0.106 in, 270x1.666x0.135 in, 360x1.342x0.063 in, 360x1.755x0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPV5
- Zoro # G5713443
- Country of Origin United States
- Category Torsion Springs
Dimensions
Number of Sizes | 12 |
Details
Item | Spring Assortment |
Finish | Plain |
Type | Left Hand Torsion Spring |
Material | Stainless Steel |
Includes | (3) Each: 90x0.776x0.095 in, 90x0.848x0.106 in, 90x0.989x0.125 in, 90x1.102x0.135 in, 180x0.982x0.106 in, 180x1.082x0.125 in, 180x1.189x0.135 in, 180x1.356x0.125 in, 270x1.342x0.106 in, 270x1.666x0.135 in, 360x1.342x0.063 in, 360x1.755x0.135 in |
Number of Pieces | 36 |
Description
Spring Assortment, Left-Hand Torsion Spring, Stainless Steel, Finish Plain, Number of Pieces 36, Number of Sizes 12, Includes LH Stainless Torsion, 3 Each: 270x1.666x0.135, 360x1.755x0.135, 90x0.776x0.095, 90x0.848x0.106, 360x1.342x0.063, 90x0.989x0.125, 180x0.982x0.106, 90x1.102x0.135, 180x1.082x0.125, 180x1.189x0.135, 180x1.356x0.125, 270x1.342x0.106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 3/8T Wood Hobby Board, Hickory (HBW24X24X375AHI)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- WRIGHT PRODUCTS Medium Duty Hydraulic Closer, Black (VH440BL)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6, Finish: Plain (3HPG5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain (3HPL3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Leg Length: 2.0 in (3HPD2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Finish: Plain (3HPF9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPK6)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in (3HPN8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6, Finish: Plain (3HPD3)
- Zoro Select Torsion Springs