Shop All Disc Springs
Zoro Select
Spring Assort, Ext/Compr, Stl, 600 Pieces
Mfr # 3HPU8
Zoro # G5489461
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension, Cot Extension, Compression, and Adjustable Screen Door
- Material Carbon Steel
- Number of Sizes 111
- Finish zinc plated
- Includes Adjustable Door (6) Each: 0.625x0.072x8-1/2 to 16-1/2 in, Compression (6) Each: 0.1875x0.023x1-1/4 in, 0.25x0.0286x1 in, x2-1/2 in, 0.3125x0.0286x1 in, 0.375x0.0348x1 in, x1-1/4 in, 0.4375x0.0475x2-1/2 in, x4-1/2 in, Cot Extension (6) Each: 0.5x0.08x1-23/32 in, 0.687x0.1055x2-3/4 in, 0.718x0.1055x1-5/8 in, 0.718x0.1205x3-3/8 in, Cut to Length Compression 12 in Lengths (3) Each: 0.184x0.023 in, 0.206x0.026 in, 0.229x0.029 in, 0.254x0.032 in, 0.278x0.035 in, 0.328x0.041 in, 0.328x0.048 in, 0.432x0.054 in, 0.5x0.063 in, 0.576x0.072 in, 0.64x0.08 in, 0.732x0.092 in, 0.844x0.106 in, 0.964x0.121 in, Extension (12) Each: 0.13x0.0162x4 in, 0.16x0.0204x8 in, 0.18x0.023x4 in, 0.23x0.0286x4 in, x6 in, (6) Each: 0.187x0.023x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.25x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.28x0.0348x6 in, 0.312x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.312x0.0348x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.33x0.041x6 in, x8 in, 0.375x0.0348x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.375x0.0475x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.38x0.0475x4 in, 0.43x0.054x4 in, x6 in, 0.437x0.0475x2-1/2 in, x2-3/4 in, x3 in, x3-1/4 in, x3-1/2 in, x3-3/4 in, x4 in, (3) Each: 0.38x0.0475x8 in, 0.43x0.0540x6 in, x8 in, 0.5x0.0625x4 in, x6 in, x8 in, 0.58x0.072x4 in, x6 in, x8 in, 0.64x0.08x4 in, x6 in, x8 in, 0.73x0.0915x4 in, x6 in, x8 in, 0.84x0.1055x6 in, x8 in, 0.96x0.1205x4 in, x6 in, x8 in, Hobby Horse Extension Door (6) Each: 1x0.135x5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPU8
- Zoro # G5489461
- Country of Origin United States
- Category Disc Springs
Dimensions
Number of Sizes | 111 |
Details
Type | Extension, Cot Extension, Compression, and Adjustable Screen Door |
Material | Carbon Steel |
Finish | zinc plated |
Includes | Adjustable Door (6) Each: 0.625x0.072x8-1/2 to 16-1/2 in, Compression (6) Each: 0.1875x0.023x1-1/4 in, 0.25x0.0286x1 in, x2-1/2 in, 0.3125x0.0286x1 in, 0.375x0.0348x1 in, x1-1/4 in, 0.4375x0.0475x2-1/2 in, x4-1/2 in, Cot Extension (6) Each: 0.5x0.08x1-23/32 in, 0.687x0.1055x2-3/4 in, 0.718x0.1055x1-5/8 in, 0.718x0.1205x3-3/8 in, Cut to Length Compression 12 in Lengths (3) Each: 0.184x0.023 in, 0.206x0.026 in, 0.229x0.029 in, 0.254x0.032 in, 0.278x0.035 in, 0.328x0.041 in, 0.328x0.048 in, 0.432x0.054 in, 0.5x0.063 in, 0.576x0.072 in, 0.64x0.08 in, 0.732x0.092 in, 0.844x0.106 in, 0.964x0.121 in, Extension (12) Each: 0.13x0.0162x4 in, 0.16x0.0204x8 in, 0.18x0.023x4 in, 0.23x0.0286x4 in, x6 in, (6) Each: 0.187x0.023x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.25x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.28x0.0348x6 in, 0.312x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.312x0.0348x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.33x0.041x6 in, x8 in, 0.375x0.0348x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.375x0.0475x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.38x0.0475x4 in, 0.43x0.054x4 in, x6 in, 0.437x0.0475x2-1/2 in, x2-3/4 in, x3 in, x3-1/4 in, x3-1/2 in, x3-3/4 in, x4 in, (3) Each: 0.38x0.0475x8 in, 0.43x0.0540x6 in, x8 in, 0.5x0.0625x4 in, x6 in, x8 in, 0.58x0.072x4 in, x6 in, x8 in, 0.64x0.08x4 in, x6 in, x8 in, 0.73x0.0915x4 in, x6 in, x8 in, 0.84x0.1055x6 in, x8 in, 0.96x0.1205x4 in, x6 in, x8 in, Hobby Horse Extension Door (6) Each: 1x0.135x5.88 in |
Item | Spring Assortment |
Number of Pieces | 600 |
Description
Spring Assortment, Ext and Compr, Stl, 600 Pcs, Ext, 6 Ea: 0.187x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.25x1, x1.25, x1.5, x0.0286x1.75, 0.25x2, 0.25x2.25, 0.25x2.5, 0.312x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.312x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.375x1.25, x1.5, x1.75, x2, x2.25, x2.5, x2.75, x3, 0.375x1.5, x1.75, x2, x2.25, x2.5, x2.75, x3, 0.437x2.5, x2.75, x3, x3.25, x3.5, x3.75, x4, 0.43, 0.38,x4.0, 0.38, 0.33, 0.28,x6.0, 0.33x8.0, Includes 55 More Sizes and Quantities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-346-0250)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US10B, Flat 2-5/8" Stk, LH (4511-35-201-313)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT1)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDW9)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00200-010P1)
- Zoro Select Disc Springs