Shop All Pressure Washer Nozzles
Zoro Select
Spray Nozzle, Size 20,5000 psi, PK5
Mfr # NZMEG5P15-200
Zoro # G1279591
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 5000 PSI 22.36 gpm
- GPM @ 4000 PSI 20 gpm
- GPM @ 2500 PSI 15.81 gpm
- GPM @ 1500 PSI 12.25 gpm
- Inlet 1/4 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NZMEG5P15-200
- Zoro # G1279591
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 20 |
Details
GPM @ 5000 PSI | 22.36 gpm |
GPM @ 4000 PSI | 20 gpm |
GPM @ 2500 PSI | 15.81 gpm |
GPM @ 1500 PSI | 12.25 gpm |
Inlet | 1/4 in (M)NPT |
Max. Fluid Temp. | 200 Degrees F |
GPM @ 2000 PSI | 14.14 gpm |
GPM @ 3000 PSI | 17.32 gpm |
Includes | (5) Identical 15 Degrees Nozzles |
GPM @ 1000 PSI | 10 gpm |
Max. Pressure | 5,000 psi |
GPM @ 3500 PSI | 18.71 gpm |
Nozzle Spray Angle | 0 to 40 Degrees |
GPM @ 800 PSI | 8.94 gpm |
Item | Spray Nozzle |
Type | Male |
Description
Spray Nozzle, Nozzle Size 20, Max. Pressure 5,000 psi, Max. Fluid Temp. 200 Degrees F, Inlet 1/4 in (M)NPT, Material -, Nozzle Spray Angle 0 to 40 Degrees , GPM @ 800 PSI 8.94 gpm, GPM @ 1000 PSI 10 gpm, GPM @ 1500 PSI 12.25 gpm, GPM @ 2000 PSI 14.14 gpm, GPM @ 2500 PSI 15.81 gpm, GPM @ 3000 PSI 17.32 gpm, GPM @ 3500 PSI 18.71 gpm, GPM @ 4000 PSI 20 gpm, GPM @ 5000 PSI 22.36 gpm, Includes (5) Identical 15 Degrees Nozzles, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Chem Nozzle, Threaded, 1/4" (18-0110)
- ZURN 1/2" Male Pipe Thread x 1/2" Male Pipe Thread, Gray, Acetal, Single, Without Retail Package (Q2500)
- SWISHER Bushing-Stepped Height Adjust (10579)
- KOHLER D/D Element Air Filter (32 083 03-S)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- ZORO SELECT Spray Nozzle, Size 3.5,6000 psi (AW-7004-0035)
- ZORO SELECT Spray Nozzle, Male, Size 8.0, PK5 (1MDG5)
- ZORO SELECT Spray Nozzle, Male, Size 3.5, PK5 (1MDH2)
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.5, PK5 (1MDF3)
- ZORO SELECT Spray Nozzle, Size 15, 5000 psi, PK5, GPM @ 1000 PSI: 7.5 (NZQC5P-150)
- SOLO Solo 20" Spray Wand (49-00-230)
- Zoro Select Pressure Washer Nozzles