Shop All Pressure Washer Nozzles
Zoro Select
Spray Nozzle, Male, Size 5.5, PK5
Mfr # 1MDG2
Zoro # G1719347
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Size 5.5
- GPM @ 3000 PSI 4.76 gpm
- Inlet 1/4 in (M)NPT
- GPM @ 2500 PSI 4.35 gpm
- GPM @ 4000 PSI 5.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MDG2
- Zoro # G1719347
- UPC # 190735402306
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 5.5 |
Details
GPM @ 3000 PSI | 4.76 gpm |
Item | Spray Nozzle |
Inlet | 1/4 in (M)NPT |
GPM @ 2500 PSI | 4.35 gpm |
GPM @ 4000 PSI | 5.5 gpm |
GPM @ 5000 PSI | 6.15 gpm |
GPM @ 2000 PSI | 3.89 gpm |
GPM @ 1500 PSI | 3.37 gpm |
Includes | Five Identical 15 Degrees Nozzles |
Max. Pressure | 5,000 psi |
GPM @ 3500 PSI | 5.14 gpm |
GPM @ 1000 PSI | 2.75 gpm |
GPM @ 800 PSI | 2.46 gpm |
Type | Male |
Description
Spray Nozzle, Nozzle Size 5.5, Max. Pressure 5,000 psi, Inlet 1/4 in (M)NPT, GPM @ 800 PSI 2.46 gpm, GPM @ 1000 PSI 2.75 gpm, GPM @ 1500 PSI 3.37 gpm, GPM @ 2000 PSI 3.89 gpm, GPM @ 2500 PSI 4.35 gpm, GPM @ 3000 PSI 4.76 gpm, GPM @ 3500 PSI 5.14 gpm, GPM @ 4000 PSI 5.5 gpm, GPM @ 5000 PSI 6.15 gpm, Includes Five Identical 15 Degrees Nozzles, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Dethatcher Spring (43-025)
- STENS Engine Stop Switch For Honda Double Cable Gx120 Gx160 Gx200 430-558 (430-558)
- AMPCO SAFETY TOOLS Fiberglass Handle Garden Fork, 11-1/2 In (F-5FG)
- TRU-PITCH ROLLER CHAIN1/2""X10' #40 (TRC40-MD)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- ZORO SELECT Spray Nozzle, Size 15, 5000 psi, PK5, GPM @ 1000 PSI: 7.5 (NZQC5P-150)
- ZORO SELECT Spray Nozzle, Male, Size 3.5, PK5 (1MDH2)
- ZORO SELECT Spray Nozzle, Male, Size 4.0, PK5 (1MDF8)
- ZORO SELECT Spray Nozzle, Size 20,5000 psi, PK5 (NZMEG5P15-200)
- ZORO SELECT Spray Nozzle, Male, Size 6.5, PK5 (1MDG3)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15015)
- Zoro Select Pressure Washer Nozzles