Shop All Pressure Washer Parts
Zoro Select
Spray Nozzle, 3625 psi, Size 5.5 to 6
Mfr # ALTPR25-50
Zoro # G1341024
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Material Solid Brass Body with Ceramic Orifice
- Max. Pressure 3,625 psi
- GPM @ 3500 PSI 5.44 gpm
- GPM @ 800 PSI 2.46 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALTPR25-50
- Zoro # G1341024
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Nozzle Size | 5.5 to 6 |
Orifice Size | 1.4 mm |
Details
Item | Turbo Rotary Spray Nozzle |
Inlet | 1/4 in (F)NPT |
Material | Solid Brass Body with Ceramic Orifice |
Max. Pressure | 3,625 psi |
GPM @ 3500 PSI | 5.44 gpm |
GPM @ 800 PSI | 2.46 gpm |
GPM @ 2000 PSI | 4.1 gpm |
GPM @ 1000 PSI | 2.77 gpm |
GPM @ 3000 PSI | 5.04 gpm |
GPM @ 2500 PSI | 4.56 gpm |
Max. Fluid Temp. | 195 Degrees F |
Nozzle Spray Angle | 15 Degrees |
GPM @ 1500 PSI | 3.48 gpm |
Description
Turbo Rotary Spray Nozzle, Nozzle Size 5.5 to 6, Max. Pressure 3,625 psi, Max. Fluid Temp. 195 Degrees F, Inlet 1/4 in (F)NPT, Material Solid Brass Body with Ceramic Orifice, Orifice Size 1.4 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 2.46 gpm, GPM @ 1000 PSI 2.77 gpm, GPM @ 1500 PSI 3.48 gpm, GPM @ 2000 PSI 4.1 gpm, GPM @ 2500 PSI 4.56 gpm, GPM @ 3000 PSI 5.04 gpm, GPM @ 3500 PSI 5.44 gpm, GPM @ 4000 PSI -, GPM @ 5000 PSI -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- WEBER Genesis II Griddle (7599)
- A.R. NORTH AMERICA Thermostat, OFF-250 deg. (GTLU3040)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- ZORO SELECT Turbo Nozzle, Size 2.7, 4000 psi (TPL027)
- ZORO SELECT Sewer Nozzle, Size 8.5,5000 psi (AL0124722330)
- ZORO SELECT Turbo Nozzle Inlet Filter, 1/4 (F)NPT (1MDK6)
- ZORO SELECT Ball Quick Coupler, 12 gpm, 4000 psi (AL-QC3/8MB)
- ZORO SELECT Quick Coupling Plug, 1/4 (F) x 22mm (1MDL5)
- ZORO SELECT Quick Coupling Plug, 3/8 (M) x 22mm (1MDL8)
- SIMPSON Turbo Nozzle, 3600 PSI, 3.0 (80155)
- Zoro Select Pressure Washer Parts