Shop All High Pressure Spray Guns & Wands
Zoro Select
Spray Gun, 8700 psi
Mfr # 16-0447
Zoro # G3074452
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GC-6004-2MGH
- Max. Pressure 8,700 psi
- Max. Flow 21 gpm
- Inlet 3/8 in FNPT
- Outlet 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16-0447
- Zoro # G3074452
- UPC # 016977030551
- Country of Origin Germany
- Category High Pressure Spray Guns & Wands
Details
Item | Spray Gun |
For Use With | Mfr. No. GC-6004-2MGH |
Max. Pressure | 8,700 psi |
Max. Flow | 21 gpm |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in FNPT |
Max. Fluid Temp. | 300 Degrees F |
Description
Spray Gun, Max. Pressure 8,700 psi, Max. Flow 21 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 300 Degrees F, For Use With Mfr. No. GC-6004-2MGH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107002)
- PROTARP 30 ft x 70 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X70)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- MTD Cap-Fuel Thrd Vent (751-10487C)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi (AL361)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL362)
- ZORO SELECT 43-3/4 in L Spray Gun, 4,500 psi Max Pressure, 8 gpm Max Flow, 3/8 in FNPT (MV925-LANCE)
- ZORO SELECT Extension Wand, 48 In, 6000 psi (851-0396)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- Zoro Select High Pressure Spray Guns & Wands