Shop All High Pressure Spray Guns & Wands
Zoro Select
Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT
Mfr # MV925
Zoro # G5232626
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With Pressure Washers
- Max. Pressure 4,500 psi
- Max. Flow 8 gpm
- Inlet 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MV925
- Zoro # G5232626
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 6 in |
Details
Item | Spray Gun |
For Use With | Pressure Washers |
Max. Pressure | 4,500 psi |
Max. Flow | 8 gpm |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in FNPT |
Material | Brass, Plastic |
Max. Fluid Temp. | 320 Degrees F |
Description
Spray Gun, Length 6 in, Max. Pressure 4,500 psi, Max. Flow 8 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F, Material Brass, Plastic, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 21-3/8'' 92-676 for 42'' Deck, fits John Deere (528930)
- ATTWOOD Attwood 6724-05-1 Replacement Stern Light Globe 6700 (6724-05-1)
- CHECKERS Mag Mount Base, Non-Lighted Warning Whips (FS7009)
- DB ELECTRICAL Receiver Drier for John Deere Tractor - AL163559 (1406-7055)
- ZORO SELECT Extension Wand, 48 In, 6000 psi (851-0396)
- ZORO SELECT Spray Gun Kit, 42 In, 4000 psi (AL200-KIT)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- ZORO SELECT Spray Gun, 7-1/2 In, 5075 psi (AL36)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- DEWALT Spray Gun - M22 - 3400 PSI (DXPW1500E)
- Zoro Select High Pressure Spray Guns & Wands