Shop All Disinfectants and Sanitizers
Zoro Select
Spray Disinfectant Phenolic Cleaner
Mfr # 2U287
Zoro # G604223260
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Standards EPA, OSHA Hazard Communication
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2U287
- Zoro # G604223260
- UPC # N
- Country of Origin Unknown
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Item | Spray Disinfectant Phenolic Cleaner |
Standards | EPA, OSHA Hazard Communication |
Recommended Dilution | Ready to Use |
Description
Spray Disinfectant Phenolic Cleaner, Container Type Bottle, Recommended Dilution Ready to Use, Standards EPA, OSHA Hazard Communication
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Polypropylene Handheld Dust Pan (928)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF2 (1TZF2)
- THE BRUSH MAN 24” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2924)
- NATIONWIDE SALES Global Industrial„¢ HEPA Filter Bag For 6 Quart Backpack, 10 Bags/Pack (151802)
- ZORO SELECT 1 gal Jug Arocep Ultra Bleach, Ready to Use, Chlorine, 6 PK (AR110001)
- COMET Cleaners & Detergents, 1 gal. Bottle, Fresh (84994223)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- DIVERSEY Oxivir TB One-Step Disinfectant, PK12, Bottle, Unscented, 12 PK (4277285)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- ITW PRO BRANDS Dymon, Liquid Alive Enzyme Producing Bacteria, 1gal, Bottle, 4PK (23301)
- Zoro Select Disinfectants and Sanitizers