Shop All Disposable Cutlery
Zoro Select
Spork, White, Med, PK1000
Mfr # E176015
Zoro # G007167635
product price: $32.99
/pk 1000, $0.03/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series No Series
- Material Plastic
- Pack Count 1,000
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E176015
- Zoro # G007167635
- UPC # 10820524001294
- Country of Origin Switzerland
- Category Disposable Cutlery
Details
Color | White |
Product Series | No Series |
Item | Disposable Spork |
Material | Plastic |
Pack Count | 1,000 |
Packs per Case | 1 |
Product Type | Spork |
Weight | Medium-Weight |
FSC Certified | No |
Bio-Based | No |
Specific Material | Polypropylene |
SFI Certified | No |
Compostable | Not Compostable |
BPI Certified | No |
Wrapped or Unwrapped | Wrapped |
Recyclable | Yes |
USDA Certified Bio-based Products | No |
Utensil Type | Straw, Spork |
Item Weight | Medium-Weight |
Disposable Utensil Type | Spork |
Description
Disposable Spork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Product Type Spork, Recyclable Yes, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND L Bracket (1009000)
- IMPERIAL COOKING EQUIPMENT Pilot Tube Assembly 3/16 X 18 " (35714)
- LOGO BRANDS Washington Commanders 40oz Flipside Powder Coat Tumbler (632-S40PT-34)
- ZORO SELECT Spoon, White, Med, PK100 (BWK SPOONMWPS)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01788)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (V01839)
- ZORO SELECT Disp Cutlery Set, Black, Heavy, PK250 (E188000)
- ZORO SELECT Disposable Fork, WH, Med, PK1000 (V01787)
- ZORO SELECT Disposable Knife, White, Heavy, PK1000 (V01838)
- CREATIVE CONVERTING 6 1/8in Burgundy Heavy Weight Plastic Spoon, 24PK (999SPOONWN)
- Zoro Select Disposable Cutlery