Shop All Hand & Bowl Scoops
Zoro Select
SPOON STRL SAMPLER PS 2.46 ML, PK200
Mfr # H36942-0000
Zoro # G4775714
product price: $297.99
/pk 200, $1.49/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in, 17.8 cm
- Color White
- Meets/Exceeds FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact
- Type Sterile Sampling Spoon
- Overall Width 2.5 cm, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36942-0000
- Zoro # G4775714
- UPC # 024140929748
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 in, 17.8 cm |
Overall Width | 2.5 cm, 1 in |
Overall Width - Metric | 2.5 cm |
Overall Length - Metric | 178 mm |
Handle Length - Metric | 141 mm |
Details
Item | Sampling Spoon |
Color | White |
Meets/Exceeds | FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact |
Type | Sterile Sampling Spoon |
Material | Polystyrene |
Capacity | 2.46 mL /1/2 tsp |
Features | Minimizes the Potential of Personal Contact with Sampled Material |
Standards | FDA Compliant |
Product Type | Sampling Spoon |
Capacity - Metric | 2.46 mL |
Autoclavable | No |
Coating | Uncoated |
Sterile/Non-Sterile | Sterile |
Capacity - Imperial | 83/1000 fl oz |
Sterilization Method | Gamma Irradiation |
Description
This Sp scienceware h36942-0000 spoon strl sampler ps 2.46 ml, pk200 is the perfect tool for collecting samples from a variety of containers. The sampling spoon has an overall length and width of 7 in and 2.5 cm respectively. It can hold up to 2.46mL /1/2 tsp of liquid or solid samples at a time. Made of sterile polystyrene, this sampling spoon is easy to clean and maintain. The white color makes it easy to find on your workbench or in your toolbox. Whether you need to collect a sample from a jar, vial, or petri dish, the Sp scienceware h36942-0000 Spoon Strl Sampler PS 2.46 ml is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-1252)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8" (3928D)
- ZORO SELECT Sampler Spoon, Non-Sterile, 1 Tsp, PK12 (F36725-0000)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Spoon Sampler 1/4 Tsp, Pk12 (F36723-0000)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- REMCO Hand Scraper, 3Wx8L, MD Red (6961MD4)
- Zoro Select Specialty Safety Tools