Shop All Hand & Bowl Scoops
Zoro Select
Spoon Sampler, Poly, 1/2 Tsp, PK12
Mfr # F36724-0000
Zoro # G9005902
product price: $19.39
/pk 12, $1.62/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in, 17.78 cm
- Color White
- Type Chemical and Corrosion Resistant
- Material Polypropylene
- Capacity 2.46 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F36724-0000
- Zoro # G9005902
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 in, 17.78 cm |
Overall Width | 2.54 cm, 1 in |
Handle Length | 7 in, 177.8 mm |
Overall Width - Metric | 2.5 cm |
Handle Length - Metric | 146 mm |
Overall Length - Metric | 178 mm |
Details
Item | Sampling Spoon |
Color | White |
Type | Chemical and Corrosion Resistant |
Material | Polypropylene |
Capacity | 2.46 mL |
Standards | FDA Grade Material |
Features | Minimizes the Potential of Personal Contact with Sampled Material |
Product Type | Sampling Spoon |
Capacity - Imperial | 833/10000 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Autoclavable | No |
Capacity - Metric | 2.46 mL |
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 833/10000 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 178 mm, Capacity - Metric 2.46 mL, Features Minimizes the Potential of Personal Contact with Sampled Material, Handle Length - Metric 146 mm, Coating Uncoated, Overall Width - Metric 2.5 cm, Sterilization Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED HINGED PLAS CUTTER 2-4IN CAP 04604 (HPC4)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775B-211, 47-53-2775, 48-53-2775)
- GREENLEE Hole Saw Maintenance Kit, Bi-Metal, 20 pcs (890)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 (SK6-1.5)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- JACKS IMPORTS Mini Feed Scoop 1 Qt. (1262)
- Zoro Select Specialty Safety Tools