Zoro Select

Spoon, Beige, Heavy Weight, PK1000


product price: $62.59
/pk 1000, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disposable Cutlery Grouping Spoon
  • Disposable Foodware Color Beige
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Unwrapped
  • Pack Count 1,000
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Spoon, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series PW-7, Material Plant Starch, Product Series PSM Cutlery, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Plant Starch, Standards FDA Approved, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.