Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Zoro Select
Spool/Reel Rack, Starter, 122-15/16x51-1/4 (Discontinued)
Mfr # RERC-4310
Zoro # G3496090
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Color White
- Overall Height 123 in
- Load Capacity 6,000 lb
- Width (In.) 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RERC-4310
- Zoro # G3496090
- UPC # 691215049931
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Overall Height | 123 in |
Width (In.) | 51 |
Height (In.) | 122-15/16 |
Overall Width | 51 in |
Depth (In.) | 36 |
Overall Depth | 36 in |
For Maximum Spool Diameter | 2 1/2 in |
Overall WxDxH | 51 in x 36 in x 123 in |
Overall WxD | 51 in x 36 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | White |
Load Capacity | 6,000 lb |
Tool Storage Type Included | Tool Rack/Rail |
Capacity (Lb.) | 6000 |
Includes | (4) Axle Brackets |
Duty Rating | Heavy-Duty |
Finish | Powder Coated |
Number of Spindles | 4 |
For Maximum Number of Spindles | 4 |
Adjustment Type | Pin |
Load Capacity per Level | 1,500 lb |
Whole Unit Load Capacity | 6,000 lb |
Rack Configuration | Starter |
Description
Reel Rack Starter, Adjustment Type Pin, Color White, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 123 in, Overall Width 51 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 1,500 lb, Includes (4) Axle Brackets, For Maximum Number of Spindles 4, Heavy-Duty Duty Rating, 2 1/2 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Starter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.