Shop All Camlock Fittings
Zoro Select
Spool Adapter, 1-1/4", 316 SS
Mfr # PLE95
Zoro # G8280739
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Male Adapter
- Includes Locking Arm No
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE95
- Zoro # G8280739
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 1-1/4" |
Overall Length | 2-1/8" |
Plug Outside Dia. | 1-51/64" |
Plug Length | 1-9/16" |
Details
Item | Cam and Groove Spool Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Includes Locking Arm | No |
Pipe Fitting Material | 316 Stainless Steel |
Hose Fitting Gender | Male |
Fitting Type | Male Adapter |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Fitting Connection Type | Male Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type DP, Coupling Size 1 1/4 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 51/64 in, Overall Length 2 1/8 in, Includes Locking Arm No, Plug Length 1 9/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- ZORO SELECT Adapter, Male, 3 In (3LX56)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- ZORO SELECT 3" Female Coupler x Hose Shank 316 SS Coupler (3LX47)
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS (PLE88)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, Aluminum, Import (G400-DC-AL)
- Zoro Select Camlock Fittings