Shop All Shipping Labels
Zoro Select
Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500
Mfr # 9TCA9
Zoro # G3845511
product price: $14.15
/pk 500, $0.03/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9TCA9
- Zoro # G3845511
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Spontaneously Combustible |
Class | 4 |
Legend/Background Color | Black/Red, White |
Language | English |
Color | Black on Red/White |
Message | Spontaneously Combustible |
Hazard Class | Class 4 (Flammable Solids) |
Labels per Roll | 500 |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Spontaneously Combustible, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Cubicle Clips, Black, Plastic, PK24 (LLR80673)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- EDUCATIONAL INSIGHTS Design & Drill® Robot (4127)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- ZORO SELECT Blank Square Label 1" Yellow, Pk250 (3VCT3)
- ZORO SELECT DOT Label, 4 In. H, PK25 (8NGG4)
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK25 (8EYG5)
- ZORO SELECT Blank Dot Label Orange 1/4"W, Pk1000 (3VCL1)
- ZORO SELECT Blank Square Label Yellow 1"W, Pk500 (3VCR7)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Red, 500/Roll (DL610A)
- Zoro Select Package Labels & Shipping Equipment