Shop All Rubber Sheets & Strips
Zoro Select
Sponge Stripping, Vinyl-Nitrile, 1/4x2 In
Mfr # CCVN2514X250T
Zoro # G7523047
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Type Adhesive
- Tensile Strength (PSI) 40
- Finish Textured
- Standards ASTM D1056/2B0/1/SBE41/1B
- Grade Flame-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCVN2514X250T
- Zoro # G7523047
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Length - Foam | 50 ft |
Length | 50 ft |
Width | 2 in |
Width - Foam | 2 in |
Nominal Size (WxL) | 2 in x 50 ft |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Description
Buna-N/PVC Strip, Material Buna-N/PVC, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.89 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-889)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-993)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A (BULK-RS-NAT40-241)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x2", 70A (BULK-RS-SBR75-130)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/16"T x 36"W x 12"L (BULK-RS-HFR60-9)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-808)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- Zoro Select Rubber Sheets & Strips