Shop All Rubber Sheets & Strips
This Product is Discontinued
Zoro Select
Sponge Sheet, Silicone, 1/2"Thick, 12"x12" (Discontinued)
Mfr # 7204L-0500X1211
Zoro # G2595875
This Product is Discontinued
Key Features
- Min. Temp. (F) -103
- Backing Type Plain
- Tensile Strength (PSI) 100
- Elongation 250%
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7204L-0500X1211
- Zoro # G2595875
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Length | 12 in |
Width - Foam | 12 in |
Length - Foam | 12 in |
Width | 12 in |
Width Tolerance | +/- 10% |
Length Tolerance | +/- 10% |
Nominal Size (WxL) | 12 in x 12 in |
Description
Silicone Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin 2-Sided, Standards FMVSS 302, Chemical Resistance Good, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.