Shop All Rubber Sheets & Strips
Zoro Select
Sponge Sheet, Hydrin, 1/2"Thick, 52"x38"
Mfr # CCH25-1/238X52
Zoro # G6985011
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) -70
- Durometer 40-60 (Shore 00)
- Backing Type Plain
- Tensile Strength (PSI) 50
- Elongation 200%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCH25-1/238X52
- Zoro # G6985011
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Length | 4 1/3 ft |
Width | 38 in |
Width - Foam | 38 in |
Length - Foam | 52 in |
Nominal Size (WxL) | 38 in x 4 1/3 ft |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Description
Hydrin Roll, Material Epichlorohydrin, Shape Roll, Grade Flame-Resistant, Length 4 1/3 ft, Width 38 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2B2/SBE42/II, Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/32A-25)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-ESD-17)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-271)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A (BULK-RS-H60FDA-9)
- ZORO SELECT Buna-N Strip, 40A, 10'x1/2"x0.25", Black (BULK-RS-H40-158)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-BHS40-862)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x0.5mm, Red (BULK-RS-S50FDA-419)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x1/16", Black (BULK-RS-V75-388)
- Zoro Select Rubber Sheets & Strips