Shop All Rubber Sheets & Strips
Zoro Select
Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft.
Mfr # CNES591/43/850T
Zoro # G1864479
original price:
$12.98
7% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) -70 F
- Durometer 30-50 (Shore 00)
- Backing Type Adhesive
- Tensile Strength (PSI) 50
- Elongation 150%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CNES591/43/850T
- Zoro # G1864479
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Length | 50 ft |
Width | 3/8 in |
Length - Foam | 50 ft |
Width - Foam | 3/8 in |
Length Tolerance | +/-3% |
Nominal Size (WxL) | 3/8 in x 50 ft |
Width Tolerance | +/-0.062 in |
Description
EPDM Neoprene SBR Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/8 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.37 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS BRASS STRIP 12X.016X2"" (8234)
- ONLINEMETALS 0.5" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1166)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-91)
- ZORO SELECT 1/4in Neoprene 4 Ply 36"x120" (BULK-RS-NFR70-215)
- ZORO SELECT 1/16in SBR 1 Ply 36"x120" (BULK-RS-SBRFR75-45)
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x0.125", Black (BULK-RS-H70-17)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-332)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 24"x12", 70A (BULK-RS-SBR75-166)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 50A (BULK-RS-N50-941)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- Zoro Select Rubber Sheets & Strips