Shop All Rubber Sheets & Strips
This Product is Discontinued
Zoro Select
Sponge, Neo-EPDM-SBR, 3/8"Thick, 72"x42" (Discontinued)
Mfr # CCNES-3/8F59-P
Zoro # G6856622
This Product is Discontinued
Key Features
- Min. Temp. (F) -70
- Durometer 40-60 (Shore 00)
- Backing Type Plain
- Tensile Strength (PSI) 50
- Elongation 150%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CCNES-3/8F59-P
- Zoro # G6856622
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Width - Foam | 42 in |
Length | 6 ft |
Length - Foam | 72 in |
Width | 42 in |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 42 in x 6 ft |
Description
EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 42 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 5.25 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2A2/SCE42/II, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.