Shop All Rubber Sheets & Strips
Zoro Select
Sponge, Neo-EPDM-SBR, 1"Thick, 72"x42"
Mfr # CCNES1-F913-P
Zoro # G6814272
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) -70
- Durometer 50-70 (Shore 00)
- Backing Type Plain
- Tensile Strength (PSI) 70
- Elongation 120%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCNES1-F913-P
- Zoro # G6814272
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Length - Foam | 72 in |
Length | 6 ft |
Width | 42 in |
Width - Foam | 42 in |
Length Tolerance | +/-3% |
Width Tolerance | +/-0.062 in |
Nominal Size (WxL) | 42 in x 6 ft |
Description
EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 42 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 16 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None, Standards ASTM D1056/2A3/SCE43/IIIA, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.062 X 36.000 X 48.000 [Each] (SFR4NA.062X36.000X48.000)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (2KUF7)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-225)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-174)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-24)
- ZORO SELECT Silicone Sheet, 40A, 5'x36"x1/32", Red (BULK-RS-S40-259)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red (BULK-RS-RSBR60-6)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- Zoro Select Rubber Sheets & Strips