Shop All Air Fresheners & Odor Eliminators
Zoro Select
Sponge Air Freshener Tub, Size 4 lb.
Mfr # 0000101-3
Zoro # G3906165
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0000101-3
- Zoro # G3906165
- UPC # 620293000091
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 lb |
Size | 4 lb. |
Container Size | 4 lb |
Details
Fragrance | Fresh |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Tub |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Odor Eliminator |
Item - Surface and Air Deodorants | Odor Eliminator |
Primary Chemical | None |
Container Type | Jar |
Net Weight | 4 lb |
VOC Content | 0% |
NSF Rating | Not Rated |
Biodegradable | Yes |
Air Freshener Form | Gel |
Surfaces for Use On | Air |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jar, Container Size 4 lb, Recommended Dilution Ready to Use, Air Freshener Form Gel, Yellow, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 4 lb, NSF Rating Not Rated, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00545)
- KIMBERLY-CLARK PROFESSIONAL Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, 55 Towels/Roll, 11" x 9.4" (75130)
- ZORO SELECT Odor Control Air Sponge, 1 lb (0000101-2)
- ZORO SELECT Odor Control Air Sponge, 4 oz (0000101-30)
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- P&G Febreeze AIR Freshener 8.8 oz. Linen & Sky, 6PK (96256)
- DAMPRID Moisture Absorber Refill Fresh Scent 44 oz (FG30FSSB)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- CAR-FRESHNER Little Trees AirFresh 2-Pack, Vanillaroma AirFresh 2-Pack, Vani (22005)
- Zoro Select Air Fresheners & Odor Eliminators