Shop All Air Freshener Refills
Zoro Select
Sponge Air Freshener Tub, 8 oz
Mfr # 0000101-1
Zoro # G3932713
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Odor Eliminator
- Refill Type Cup
- Product Series Nature's Air Sponge Odor Absorber
- Cleaner Chemical Product Grouping Air Freshener Refills
- Cleaner Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0000101-1
- Zoro # G3932713
- UPC # 620293000015
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 8 oz. |
Degreaser Container Size | 8 oz. |
Cleaner Container Size | 8 oz |
Container Size | 8 oz |
Details
Item | Solid Air Freshener Refill |
Fragrance | Odor Eliminator |
Refill Type | Cup |
Product Series | Nature's Air Sponge Odor Absorber |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Item - Air Freshener Refills | Air Freshener Refill |
Cleaner Form | Gel |
Refill Life | 30 day |
Cleaner Container Type | Air Freshener Cup |
Features | Activated charcoal and soap-based gel absorb airborne ordors |
Coverage | 300 cu ft |
Compatible Mfg. Model Number | Nature's Air Sponge |
Air Freshener Form | Gel |
Description
Solid Air Freshener Refill, Gel, Fragrance Odor Eliminator, Cup, 8 oz, Product Series Nature's Air Sponge Odor Absorber, Refill Life 30 day, Coverage 300 cu ft, Compatible Grainger Part Number 8DVRO, Compatible Mfg. Model Number Nature's Air Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIES DRUM LINR BLK 1.5M 55GAL (1836200)
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 12 PK (3151200)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- ZEP Liquid 1 gal Bottle (ZUMILDEW128E)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK4 (FG4012441)
- TIMEMIST Air Freshener Refill, Cinnamon, 6.6 oz Multi, PK 12 (TMS1042746CT)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Cucumber Melon, PK12 (FG750363)
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol (1042771EA)
- Zoro Select Air Freshener Refills