Shop All Voice & Data Connectors
Zoro Select
Splitter, RJ11, Duplex, 6 Contacts
Mfr # 6LP20
Zoro # G2500687
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ11
- Connector Application Telecommunications
- Number of Contacts 8
- Number of Positions 6
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LP20
- Zoro # G2500687
- UPC # 190735543153
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Line Splitter |
Connector Type | RJ11 |
Connector Application | Telecommunications |
Number of Contacts | 8 |
Number of Positions | 6 |
Color | Ivory |
Features | 3-Way |
Cable Type | RJ11 |
Simplex/Duplex | Duplex |
Number of Adapter Ports | 4 |
Compatible Number of Fibers | Duplex |
Product Type | Line Splitter |
Number of Connectors Included | 1 |
For Use With | PC and Telecommunications |
Description
Line Splitter, Connector Type RJ11, Color Ivory, Number of Adapter Ports 4, Features 3-Way, Product Type Line Splitter, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Connectors Included 1, Number of Positions 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- TORK Timer, Electromechanical, 24hr, In-Wall (701B)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- Zoro Select Voice & Data Connectors