Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 60LH050
Zoro # G110986413
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Tooth Shape Trapezoidal
- Material Cast Iron
- Outside Diameter 7.132 in
- For Belt Trade Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60LH050
- Zoro # G110986413
- UPC # 00195057625303
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 7.132 in |
For Belt Trade Size | L |
Minimum Bore Diameter | 3/8 in |
Overall Width | 1 1/2 in |
For Belt Width | 1/2 in |
Pitch Diameter | 7.162 in |
For Bushing Size | H |
Face Width | 0.75 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Item | Split Timing Belt Pulley |
Material Fabrication | Cast |
For Bushing Type | Split Taper |
For Use With | 0.375 in Trapezoidal Pitch |
Standards | REACH, RoHS |
For Belt Series | L |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.375 in |
Weight | 4.21 lb |
Number of Teeth | 60 |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/8 in, Number of Teeth 60, Outside Diameter 7.132 in, Pitch 0.375 in, Pitch Diameter 7.162 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- DIVERSITECH Motor Run Capacitor, 440V, Round (45200R)
- GATES XPA3000 Metric V-Belt, 3000mm Outside Length, 13mm Top Width, 1 Ribs (XPA3000)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1/2'' Bore - Die Cast (5130012)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- Zoro Select Timing Belt Pulleys