Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 48LH050
Zoro # G210986399
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 3/8 in
- Tooth Shape Trapezoidal
- Standards REACH, RoHS
- Number of Teeth 48
- Face Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48LH050
- Zoro # G210986399
- UPC # 00195057625280
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 3/8 in |
Face Width | 0.75 in |
Overall Width | 1 7/16 in |
For Belt Width | 1/2 in |
For Belt Trade Size | L |
Outside Diameter | 6 in |
Pitch Diameter | 5.73 in |
For Bushing Size | H |
Details
Tooth Shape | Trapezoidal |
Standards | REACH, RoHS |
Number of Teeth | 48 |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 4.58 lb |
For Use With | 0.375 in Trapezoidal Pitch |
For Belt Series | L |
For Bushing Type | Split Taper |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | Split Timing Belt Pulley |
Pitch | 0.375 in |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/8 in, Number of Teeth 48, Outside Diameter 6 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- ALEMITE Grease Gun, Lever Gun, Sm, L 16", Aluminum (500)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F198)
- D&D Timing Belt, LK, 0.5 x 35.6in PL, T95 (356LK050)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- Zoro Select Timing Belt Pulleys