Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 44LH100
Zoro # G510986433
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size L
- Overall Width 1 7/16 in
- Outside Diameter 5.5 in
- Pitch 0.375 in
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44LH100
- Zoro # G510986433
- UPC # 00195057627642
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Overall Width | 1 7/16 in |
Outside Diameter | 5.5 in |
For Bushing Size | H |
Pitch Diameter | 5.252 in |
For Belt Width | 1 in |
Minimum Bore Diameter | 3/8 in |
Face Width | 1.25 in |
Details
Pitch | 0.375 in |
Tooth Shape | Trapezoidal |
Material Fabrication | Cast |
Item | Split Timing Belt Pulley |
Weight | 5.83 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.375 in Trapezoidal Pitch |
For Bushing Type | Split Taper |
Number of Teeth | 44 |
For Belt Series | L |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Standards | REACH, RoHS |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/8 in, Number of Teeth 44, Outside Diameter 5.5 in, Pitch 0.375 in, Pitch Diameter 5.252 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Hose JIC Female Swivel 3/8" Id, 9/16"-18 Thread Size, 472142 (472142)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3V700)
- LINCOLN LUBRICATION Heavy-Duty Pistol Grip Grease Gun (G113)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- Zoro Select Pulleys & Sheaves