Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 44LH050
Zoro # G010986407
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.5 in
- For Bushing Size H
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Number of Flanges 2
- Minimum Bore Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44LH050
- Zoro # G010986407
- UPC # 00195057625266
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 5.5 in |
For Bushing Size | H |
Minimum Bore Diameter | 3/8 in |
Overall Width | 1 7/16 in |
For Belt Trade Size | L |
Face Width | 0.75 in |
For Belt Width | 1/2 in |
Pitch Diameter | 5.252 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Material Fabrication | Cast |
Item | Split Timing Belt Pulley |
Number of Teeth | 44 |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
For Belt Series | L |
Standards | REACH, RoHS |
Tooth Shape | Trapezoidal |
For Bushing Type | Split Taper |
Weight | 3.83 lb |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/8 in, Number of Teeth 44, Outside Diameter 5.5 in, Pitch 0.375 in, Pitch Diameter 5.252 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- DAYTON Motor Mounting Base (3M279)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- Zoro Select Pulleys & Sheaves