Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 40LH100
Zoro # G310986398
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pitch Diameter 4.775 in
- For Belt Width 1 in
- Number of Teeth 40
- For Belt Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40LH100
- Zoro # G310986398
- UPC # 00195057627628
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.775 in |
For Belt Width | 1 in |
Face Width | 1.25 in |
Minimum Bore Diameter | 3/8 in |
Outside Diameter | 5 in |
Overall Width | 1 7/16 in |
For Belt Trade Size | L |
For Bushing Size | H |
Details
Material | Cast Iron |
Number of Teeth | 40 |
For Belt Series | L |
Material Fabrication | Cast |
Tooth Shape | Trapezoidal |
Item | Split Timing Belt Pulley |
Number of Flanges | 2 |
Weight | 4.61 lb |
Pitch | 0.375 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Split Taper |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Use With | 0.375 in Trapezoidal Pitch |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/8 in, Number of Teeth 40, Outside Diameter 5 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6-Ball Automotive Coupler Brass 1/4" x 1/4" Female 10PCS (TC1414FB6-B10-P)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- Zoro Select Timing Belt Pulleys